- 8 in Brush Diameter
| Brush Width | 2 3/4 in |
| Brush Dia. | 8 in |
| Type | Square, Scrub |
| Trim Length | 1 1/8 in |
| Brush Length | 8 in |
| Weight | 0.542 LB |
| Brush Width | 2 3/4 in |
| Brush Dia. | 8 in |
| Type | Square, Scrub |
| Trim Length | 1 1/8 in |
| Brush Length | 8 in |
| Weight | 0.542 LB |