- V-Trim Small Handle
- 7/16 in Block Width
| Block Width | 7/16 in |
| Trim Length | 1/2 in |
| Fill Material | Steel Wire |
| Overall Length | 7.875 in |
| Origin | Painting Equipment |
| Handle Material | Hardwood |
| Wire Size [Nom] | 0.0080 in |
| Length of Brush Part | 1 1/2 in |
| Wire Rows | 3 x 7 |
| Type | V-Trim Small Handle |
| Weight | 0.076 LB |

