- V-Trim Shoe Handle
- 1 in Block Width
| Length of Brush Part | 5 1/4 in |
| Block Width | 1 in |
| Type | V-Trim Shoe Handle |
| Fill Material | Steel Wire |
| Overall Length | 9.75 in |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 1 1/8 in |
| Handle Material | Hardwood |
| Wire Rows | 4 x 16 |
| Origin | Painting Equipment |
| Weight | 0.354 LB |

