- V-Trim Long Handle
| Wire Rows | 3 x 19 |
| Fill Material | Stainless Steel |
| Block Width | 15/16 in |
| Origin | Painting Equipment |
| Trim Length | 1 1/4 in |
| Type | V-Trim Long Handle |
| Overall Length | 13.75 in |
| Length of Brush Part | 6 in |
| Weight | 0.375 LB |
| Wire Rows | 3 x 19 |
| Fill Material | Stainless Steel |
| Block Width | 15/16 in |
| Origin | Painting Equipment |
| Trim Length | 1 1/4 in |
| Type | V-Trim Long Handle |
| Overall Length | 13.75 in |
| Length of Brush Part | 6 in |
| Weight | 0.375 LB |