- All Purpose
- Brass/Polypro Bristle Material
- 7 1/4 in Overall Length
| Overall Length | 7.25 in |
| Length of Brush Part | 1 1/2 in |
| Type | All Purpose |
| Bristle Material | Brass/Polypro |
| Weight | 0.361 LB |
| Overall Length | 7.25 in |
| Length of Brush Part | 1 1/2 in |
| Type | All Purpose |
| Bristle Material | Brass/Polypro |
| Weight | 0.361 LB |