- V-Groove Long Handle
| Block Width | 1 1/8 in |
| Wire Size [Nom] | 0.0120 in |
| Fill Material | Stainless Steel |
| Wire Rows | 3 x 14 |
| Overall Length | N/A |
| Origin | Painting Equipment |
| Trim Length | 1 1/2 in |
| Type | V-Groove Long Handle |
| Length of Brush Part | N/A |
| Weight | 0.339 LB |
| Block Width | 1 1/8 in |
| Wire Size [Nom] | 0.0120 in |
| Fill Material | Stainless Steel |
| Wire Rows | 3 x 14 |
| Overall Length | N/A |
| Origin | Painting Equipment |
| Trim Length | 1 1/2 in |
| Type | V-Groove Long Handle |
| Length of Brush Part | N/A |
| Weight | 0.339 LB |