- 4 1/2 In Diameter
- 7/8 in Arbor Hole
- Fine Grit
- 13,280 Max RPM
features
- Fleece flap disc with coarse fleece texture (slight machining effect)
- For descaling and derusting workpieces, preparing welding seams, smoothing welding seam flaking, sanding very fine welding seams, removing weld spatters
- Universally applicable for stainless steel, steel, aluminium and non-ferrous metals
| Dia. | 4 1/2 in |
| Arbor Diameter | 7/8 in |
| Type | T29 |
| Grit Type | Fine |
| Weight | 0.015 LB |
| EAN or UPC | 622424792042 |
-
Pre-Packed Quantities


