- 2 in Brush Length
- 5/8 in Brush Diameter
| Stem Diameter | 0.208 in |
| Material | Silicon Carbide, Nylon |
| Brush Length | 2 in |
| Length of Brush Part | 2 in |
| Brush Dia. | 5/8 in |
| Overall Length | 5 in |
| Weight | 0.073 LB |
| Stem Diameter | 0.208 in |
| Material | Silicon Carbide, Nylon |
| Brush Length | 2 in |
| Length of Brush Part | 2 in |
| Brush Dia. | 5/8 in |
| Overall Length | 5 in |
| Weight | 0.073 LB |