- 0.09 in Brush Diameter
| Overall Length | 4 in |
| Overall Length [Max] | N/A |
| Length of Brush Part | 3/4 in |
| Overall Length [Min] | N/A |
| Brush Dia. | 0.09 in |
| Stem Diameter | N/A |
| Weight | 0.063 LB |
| Overall Length | 4 in |
| Overall Length [Max] | N/A |
| Length of Brush Part | 3/4 in |
| Overall Length [Min] | N/A |
| Brush Dia. | 0.09 in |
| Stem Diameter | N/A |
| Weight | 0.063 LB |