- 1 in Brush Length
- 0.325 in Brush Diameter
| Brush Length | 1 in |
| Brush Dia. | 0.325 in |
| Overall Length | 5 in |
| Length of Brush Part | 1 in |
| Stem Diameter | 0.121 in |
| Material | Silicon Carbide, Nylon |
| Weight | 0.012 LB |
| Brush Length | 1 in |
| Brush Dia. | 0.325 in |
| Overall Length | 5 in |
| Length of Brush Part | 1 in |
| Stem Diameter | 0.121 in |
| Material | Silicon Carbide, Nylon |
| Weight | 0.012 LB |