- Wire Broom
- Wire fill material
- 3 3/4" trim length
- 14" block length
- 15" x 1 3/4" brush face
description
- Durable and economical for both industrial and DIY applications. Each block has threaded holes for wood or fiberglass handles, and all fill materials are staple set for longer service life.
applications
- Sweeping or scrubbing cement or stone surfaces
- Cleaning industrial ovens, brick, and concrete
- Sweeping uneven or rough surfaces, street paving, and street repair work
| Material | Wire |
| Trim Length | 3 3/4 in |
| Fill Material | Wire |
| Broom Brush Face | 15" x 1 3/4" |
| Block Length | 14 in |
| Type | Wire Broom |
| Weight | 1.917 LB |
| EAN or UPC | 622424567718 |

