- 4" Overall Width
- 1" Thickness
- 4" Trim Length
features
- Plain wood beaver tail handle
| Origin | Painting Equipment |
| Size | 4 in |
| Brush Thickness | 1 in |
| Type | Wall |
| Trim Length | 4 in |
| Handle Material | Wood |
| Weight | 0.625 LB |
| EAN or UPC | 622424700139 |
| Origin | Painting Equipment |
| Size | 4 in |
| Brush Thickness | 1 in |
| Type | Wall |
| Trim Length | 4 in |
| Handle Material | Wood |
| Weight | 0.625 LB |
| EAN or UPC | 622424700139 |