- 3" Overall Width
- 7/8" Thickness
- 3" Trim Length
features
- Plain wood beaver tail handle
| Overall Length | 3 in |
| Size | 3 in |
| Brush Thickness | 7/8 in |
| Trim Length | 3 in |
| Type | Wall |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Weight | 0.375 LB |
| EAN or UPC | 622424700238 |

