- 4 in Size
- Varnish Type
- China Bristle Material
features
- Black plastic beaver tail handle
| Brush Thickness | 7/8 in |
| Brush Width | 4 in |
| Size (text) | 4 in |
| Type | Varnish |
| Bristle Material | China Bristle |
| Origin | Painting Equipment |
| Size | 4 in |
| Handle Material | Plastic |
| Color | White |
| Trim Length | 3 1/4 in |
| Weight | 0.417 LB |

