- 4 in Size
- Varnish Type
- China Bristle Material
features
- Plain wood handle
| Handle Material | Wood |
| Brush Thickness | 7/8 in |
| Origin | Painting Equipment |
| Brush Width | 4 in |
| Size | 4 in |
| Type | Varnish |
| Color | White |
| Bristle Material | China Bristle |
| Trim Length | 3 1/4 in |
| Size (text) | 4 in |
| Weight | 0.42 LB |

