- Wood Handle
- 3" Overall Width
- 1" Thickness
- 3 1/2" Trim Length
features
- Plain wood beaver tail handle
| Origin | Painting Equipment |
| Handle Material | Wood |
| Trim Length | 3 1/2 in |
| Size | 3 in |
| Type | Wall |
| Brush Thickness | 1 in |
| Brush Width | 3 in |
| Weight | 0.479 LB |
| EAN or UPC | 622424710145 |

