- 3 in Size
- Wall Type
features
- Plain wood beaver tail handle
| Brush Thickness | 7/8 in |
| Type | Wall |
| Handle Material | Wood |
| Size (text) | 3 in |
| Origin | Painting Equipment |
| Size | 3 in |
| Trim Length | 3 in |
| Weight | 0.345 LB |
| Brush Thickness | 7/8 in |
| Type | Wall |
| Handle Material | Wood |
| Size (text) | 3 in |
| Origin | Painting Equipment |
| Size | 3 in |
| Trim Length | 3 in |
| Weight | 0.345 LB |