- Plastic Handle
- 1" Overall Width
- 7/16" Thickness
- 2 1/4" Trim Length
| Handle Material | Plastic |
| Brush Thickness | 7/16 in |
| Size | 1 in |
| Trim Length | 2 1/4 in |
| Origin | Painting Equipment |
| Type | Wall |
| Weight | 0.08 LB |
| Handle Material | Plastic |
| Brush Thickness | 7/16 in |
| Size | 1 in |
| Trim Length | 2 1/4 in |
| Origin | Painting Equipment |
| Type | Wall |
| Weight | 0.08 LB |