- 2 1/2 in Size
- Varnish Type
| Trim Length | 2 1/4 in |
| Origin | Painting Equipment |
| Color | Gray |
| Handle Material | Plastic |
| Size (text) | 2 1/2 in |
| Size | 2 1/2 in |
| Brush Thickness | 1/2 in |
| Type | Varnish |
| Weight | 0.167 LB |
| Trim Length | 2 1/4 in |
| Origin | Painting Equipment |
| Color | Gray |
| Handle Material | Plastic |
| Size (text) | 2 1/2 in |
| Size | 2 1/2 in |
| Brush Thickness | 1/2 in |
| Type | Varnish |
| Weight | 0.167 LB |