- #10 Size
- Round Sash Type
- China Bristle Material
| Handle Material | Plastic |
| Size (text) | #10 |
| Origin | Painting Equipment |
| Size | 1 1/16 in |
| Brush Thickness | 1 1/16 in |
| Trim Length | 2 5/8 in |
| Type | Round Sash |
| Bristle Material | China Bristle |
| Color | Gray |
| Weight | 0.198 LB |
| Handle Material | Plastic |
| Size (text) | #10 |
| Origin | Painting Equipment |
| Size | 1 1/16 in |
| Brush Thickness | 1 1/16 in |
| Trim Length | 2 5/8 in |
| Type | Round Sash |
| Bristle Material | China Bristle |
| Color | Gray |
| Weight | 0.198 LB |