- #8 Size
- Oval Sash Type
- China Bristle Material
| Bristle Material | China Bristle |
| Trim Length | 2 3/8 in |
| Brush Thickness | 1 in |
| Handle Material | Plastic |
| Type | Oval Sash |
| Color | Gray |
| Size (text) | #8 |
| Origin | Painting Equipment |
| Size | 1 in |
| Weight | 0.156 LB |
| Bristle Material | China Bristle |
| Trim Length | 2 3/8 in |
| Brush Thickness | 1 in |
| Handle Material | Plastic |
| Type | Oval Sash |
| Color | Gray |
| Size (text) | #8 |
| Origin | Painting Equipment |
| Size | 1 in |
| Weight | 0.156 LB |