- Wood Handle
- 1 3/4" Thickness
- 2 5/8" Trim Length
| Origin | Painting Equipment |
| Brush Thickness | 1 3/4 in |
| Handle Material | Wood |
| Type | Glue |
| Trim Length | 2 5/8 in |
| Size | 1 3/4 in |
| Weight | 0.281 LB |
| EAN or UPC | 622424711319 |
| Origin | Painting Equipment |
| Brush Thickness | 1 3/4 in |
| Handle Material | Wood |
| Type | Glue |
| Trim Length | 2 5/8 in |
| Size | 1 3/4 in |
| Weight | 0.281 LB |
| EAN or UPC | 622424711319 |