- Wood Handle
- 2 9/16" Thickness
- 3 1/8" Trim Length
| Origin | Painting Equipment |
| Brush Thickness | 2 9/16 in |
| Size | 2 9/16 in |
| Type | Glue |
| Handle Material | Wood |
| Trim Length | 3 1/8 in |
| Weight | 0.583 LB |
| EAN or UPC | 622424711340 |
| Origin | Painting Equipment |
| Brush Thickness | 2 9/16 in |
| Size | 2 9/16 in |
| Type | Glue |
| Handle Material | Wood |
| Trim Length | 3 1/8 in |
| Weight | 0.583 LB |
| EAN or UPC | 622424711340 |