- Brass Fill Material
- 2 1/2" x 8 1/4" Plastic Handle
- 1 1/4" Wide
- 9/16" Trim Length
- Used In Light to Heavy Duty Scouring
| Type | Tire Cleaning |
| Length of Brush Part | N/A |
| Block Size | 1 1/4 in |
| Fill Material | Brass |
| Trim Length | 9/16 in |
| Material | Brass |
| Weight | 0.285 LB |

