- Polypro Fill Material
- 2 1/2" x 8 1/4" Plastic Handle
- 1 1/4" Wide
- 9/16" Trim Length
- Used In light To Heavy Duty Scouring
| Length of Brush Part | N/A |
| Trim Length | 9/16 in |
| Block Size | N/A |
| Material | Polypro |
| Fill Material | Polypro |
| Weight | 0.25 LB |
| EAN or UPC | 622424711517 |

