- Plastic Handle
- 1/2" Thickness
- 1 3/4" Trim Length
| Brush Thickness | 1/2 in |
| Trim Length | 1 3/4 in |
| Handle Material | Plastic |
| Size | 1/2 in |
| Origin | Painting Equipment |
| Type | Sash |
| Weight | 0.125 LB |
| EAN or UPC | 622424712163 |
| Brush Thickness | 1/2 in |
| Trim Length | 1 3/4 in |
| Handle Material | Plastic |
| Size | 1/2 in |
| Origin | Painting Equipment |
| Type | Sash |
| Weight | 0.125 LB |
| EAN or UPC | 622424712163 |