- Plastic Handle
- 3/4" Thickness
- 2" Trim Length
| Type | Sash |
| Trim Length | 2 in |
| Handle Material | Plastic |
| Brush Thickness | 3/4 in |
| Size | 3/4 in |
| Origin | Painting Equipment |
| Weight | 0.083 LB |
| EAN or UPC | 622424712170 |
| Type | Sash |
| Trim Length | 2 in |
| Handle Material | Plastic |
| Brush Thickness | 3/4 in |
| Size | 3/4 in |
| Origin | Painting Equipment |
| Weight | 0.083 LB |
| EAN or UPC | 622424712170 |