- Plastic Handle
- 7/8" Thickness
- 2 1/4" Trim Length
| Type | Sash |
| Origin | Painting Equipment |
| Handle Material | Plastic |
| Trim Length | 2 1/4 in |
| Brush Thickness | 7/8 in |
| Size | 7/8 in |
| Weight | 0.104 LB |
| EAN or UPC | 622424712187 |
| Type | Sash |
| Origin | Painting Equipment |
| Handle Material | Plastic |
| Trim Length | 2 1/4 in |
| Brush Thickness | 7/8 in |
| Size | 7/8 in |
| Weight | 0.104 LB |
| EAN or UPC | 622424712187 |