- Plastic Handle
- 1" Thickness
- 2 1/2" Trim Length
| Trim Length | 2 1/2 in |
| Size | 1 in |
| Handle Material | Plastic |
| Origin | Painting Equipment |
| Brush Thickness | 1 in |
| Type | Sash |
| Weight | 0.135 LB |
| EAN or UPC | 622424712194 |
| Trim Length | 2 1/2 in |
| Size | 1 in |
| Handle Material | Plastic |
| Origin | Painting Equipment |
| Brush Thickness | 1 in |
| Type | Sash |
| Weight | 0.135 LB |
| EAN or UPC | 622424712194 |