- 2 in Size
- Angular Flat Sash Type
- Polyester Material
| Brush Width | 2 1/2 in |
| Handle Material | Plastic |
| Size (text) | 2 in |
| Type | Angular Flat Sash |
| Brush Thickness | 7/16 in |
| Origin | Painting Equipment |
| Size | 2 in |
| Bristle Material | Polyester |
| Color | Black |
| Weight | 0.167 LB |

