- Wood Handle
- 4" Overall Width
- 7/8" Thickness
- 3 1/4" Trim Length
features
- Plain wood beaver tail handle
| Brush Thickness | 7/8 in |
| Trim Length | 3 1/4 in |
| Size | 4 in |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Type | Wall |
| Brush Width | 4 in |
| Weight | 0.521 LB |
| EAN or UPC | 622424720113 |

