- 1/2 in Size
- Varnish Type
- Polyester Material
| Color | Black |
| Origin | Painting Equipment |
| Size | 1/2 in |
| Trim Length | 1 3/4 in |
| Size (text) | 1/2 in |
| Brush Thickness | 1/4 in |
| Bristle Material | Polyester |
| Handle Material | Plastic |
| Type | Varnish |
| Weight | 0.073 LB |
| Color | Black |
| Origin | Painting Equipment |
| Size | 1/2 in |
| Trim Length | 1 3/4 in |
| Size (text) | 1/2 in |
| Brush Thickness | 1/4 in |
| Bristle Material | Polyester |
| Handle Material | Plastic |
| Type | Varnish |
| Weight | 0.073 LB |