- 3 in Size
- Varnish Type
- Polyester Material
| Origin | Painting Equipment |
| Brush Thickness | 11/16 in |
| Size (text) | 3 in |
| Trim Length | 3 1/4 in |
| Size | 3 in |
| Bristle Material | Polyester |
| Type | Varnish |
| Handle Material | Plastic |
| Color | Black |
| Weight | 0.313 LB |
| Origin | Painting Equipment |
| Brush Thickness | 11/16 in |
| Size (text) | 3 in |
| Trim Length | 3 1/4 in |
| Size | 3 in |
| Bristle Material | Polyester |
| Type | Varnish |
| Handle Material | Plastic |
| Color | Black |
| Weight | 0.313 LB |