- Plastic Handle
- 2 1/2" Overall Width
- 5/8" Thickness
- 3" Trim Length
| Handle Material | Plastic |
| Origin | Painting Equipment |
| Type | Sash |
| Brush Thickness | 5/8 in |
| Size | 2 1/2 in |
| Trim Length | 3 in |
| Weight | 0.25 LB |
| EAN or UPC | 622424721028 |
| Handle Material | Plastic |
| Origin | Painting Equipment |
| Type | Sash |
| Brush Thickness | 5/8 in |
| Size | 2 1/2 in |
| Trim Length | 3 in |
| Weight | 0.25 LB |
| EAN or UPC | 622424721028 |