- 1/4 in Size
- Writer's Type
- Ox Hair Material
features
- Chiseled edge
| Handle Material | Wood |
| Brush Thickness | N/A |
| Type | Writer's |
| Bristle Material | Ox Hair |
| Origin | Painting Equipment |
| Trim Length | 7/8 in |
| Size | 1/4 in |
| Size (text) | 1/4 in |
| Weight | 0.021 LB |
| Handle Material | Wood |
| Brush Thickness | N/A |
| Type | Writer's |
| Bristle Material | Ox Hair |
| Origin | Painting Equipment |
| Trim Length | 7/8 in |
| Size | 1/4 in |
| Size (text) | 1/4 in |
| Weight | 0.021 LB |