- Wood Handle
- 3/4" Overall Width
- 1 1/16" Trim Length
- Chiseled Edge
features
- Chiseled edge
| Trim Length | 1 1/16 in |
| Size | 3/4 in |
| Type | Writers' |
| Brush Thickness | N/A |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Weight | 0.042 LB |
| EAN or UPC | 622424730228 |
| Trim Length | 1 1/16 in |
| Size | 3/4 in |
| Type | Writers' |
| Brush Thickness | N/A |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Weight | 0.042 LB |
| EAN or UPC | 622424730228 |