- Wood Handle
- 1 1/2" Overall Width
- 1 1/2" Trim Length
- Chiseled Edge
features
- Chiseled edge
| Brush Thickness | N/A |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Type | Writers' |
| Trim Length | 1 1/2 in |
| Size | 1 1/2 in |
| Weight | 0.083 LB |
| EAN or UPC | 622424730242 |
| Brush Thickness | N/A |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Type | Writers' |
| Trim Length | 1 1/2 in |
| Size | 1 1/2 in |
| Weight | 0.083 LB |
| EAN or UPC | 622424730242 |