- Tampico/Horsehair Material
- 3 1/2" Trim Length
- Plain Wood Handle
features
- Plain wood handle
| Material | Tampico/Horsehair |
| Length of Brush Part | N/A |
| Type | Kalsomine |
| Trim Length | 3 1/2 in |
| Weight | 0.875 LB |
| EAN or UPC | 622424730303 |
| Material | Tampico/Horsehair |
| Length of Brush Part | N/A |
| Type | Kalsomine |
| Trim Length | 3 1/2 in |
| Weight | 0.875 LB |
| EAN or UPC | 622424730303 |