- Tampico/Horsehair Material
- 4" Trim Length
- Plain Wood Handle
features
- Plain wood handle
| Type | Kalsomine |
| Length of Brush Part | N/A |
| Trim Length | 4 in |
| Material | Tampico/Horsehair |
| Weight | 1.042 LB |
| EAN or UPC | 622424730310 |
| Type | Kalsomine |
| Length of Brush Part | N/A |
| Trim Length | 4 in |
| Material | Tampico/Horsehair |
| Weight | 1.042 LB |
| EAN or UPC | 622424730310 |