- #1 Size
- Marking Type
- Camel Hair Material
features
- Red polished handle
- Overall length range from 12 1/8" to 12 1/2"
| Handle Material | Wood |
| Brush Thickness | N/A |
| Origin | Painting Equipment |
| Size (text) | #1 |
| Bristle Material | Camel Hair |
| Size | 9/64 in |
| Trim Length | 5/8 in |
| Type | Marking |
| Weight | 0.015 LB |

