- #3 Size
- Marking Type
- Camel Hair Material
features
- Red polished handle
- Overall length range from 12 1/8" to 12 1/2"
| Type | Marking |
| Bristle Material | Camel Hair |
| Handle Material | Wood |
| Size (text) | #3 |
| Size | 3/16 in |
| Trim Length | 7/8 in |
| Origin | Painting Equipment |
| Brush Thickness | N/A |
| Weight | 0.02 LB |

