- Wood Handle
- 9/32" Brush Dia
- 1 1/16" Trim Length
| Handle Material | Wood |
| Brush Thickness | N/A |
| Size | 9/32 in |
| Type | Lacquering |
| Trim Length | 1 1/16 in |
| Origin | Painting Equipment |
| Weight | 0.021 LB |
| Handle Material | Wood |
| Brush Thickness | N/A |
| Size | 9/32 in |
| Type | Lacquering |
| Trim Length | 1 1/16 in |
| Origin | Painting Equipment |
| Weight | 0.021 LB |