- Wood Handle
- 11/32" Brush Dia
- 1 3/16" Trim Length
| Handle Material | Wood |
| Origin | Painting Equipment |
| Trim Length | 1 3/16 in |
| Type | Lacquering |
| Size | 11/32 in |
| Brush Thickness | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 622424740159 |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Trim Length | 1 3/16 in |
| Type | Lacquering |
| Size | 11/32 in |
| Brush Thickness | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 622424740159 |