- #3 Size
- Marking Type
- Camel Hair Material
- 3/32 in Brush Diameter
| Type | Marking |
| Brush Thickness | N/A |
| Origin | Painting Equipment |
| Bristle Material | Camel Hair |
| Brush Dia. | 3/32 in |
| Handle Material | Wood |
| Size (text) | #3 |
| Size | 3/32 in |
| Trim Length | 1 in |
| Weight | 0.021 LB |

