- #4 Size
- Marking Type
- Camel Hair Material
| Handle Material | Wood |
| Brush Thickness | N/A |
| Size (text) | #4 |
| Origin | Painting Equipment |
| Bristle Material | Camel Hair |
| Trim Length | 1 in |
| Type | Marking |
| Size | 7/64 in |
| Weight | 0.021 LB |
| Handle Material | Wood |
| Brush Thickness | N/A |
| Size (text) | #4 |
| Origin | Painting Equipment |
| Bristle Material | Camel Hair |
| Trim Length | 1 in |
| Type | Marking |
| Size | 7/64 in |
| Weight | 0.021 LB |