- #6 Size
- Marking Type
- Camel Hair Material
- 5/32 in Brush Diameter
| Handle Material | Wood |
| Type | Marking |
| Trim Length | 1 1/16 in |
| Size (text) | #6 |
| Size | 5/32 in |
| Origin | Painting Equipment |
| Brush Thickness | N/A |
| Bristle Material | Camel Hair |
| Brush Dia. | 5/32 in |
| Weight | 0.021 LB |

