- #12 Size
- Marking Type
- Camel Hair Material
| Handle Material | Wood |
| Trim Length | 1 1/2 in |
| Size | 1/4 in |
| Brush Thickness | N/A |
| Origin | Painting Equipment |
| Type | Marking |
| Bristle Material | Camel Hair |
| Size (text) | #12 |
| Weight | 0.021 LB |
| Handle Material | Wood |
| Trim Length | 1 1/2 in |
| Size | 1/4 in |
| Brush Thickness | N/A |
| Origin | Painting Equipment |
| Type | Marking |
| Bristle Material | Camel Hair |
| Size (text) | #12 |
| Weight | 0.021 LB |