- #1 Size
- Marking Type
features
- Long plain white handle
- Overall length range from 11 7/8" to 12 1/2"
| Brush Thickness | N/A |
| Type | Marking |
| Color | White |
| Size (text) | #1 |
| Origin | Painting Equipment |
| Size | 9/16 in |
| Handle Material | Wood |
| Trim Length | 11/16 in |
| Weight | 0.021 LB |

