- #4 Size
- Marking Type
features
- Long plain white handle
- Overall length range from 11 7/8" to 12 1/2"
| Handle Material | Wood |
| Color | White |
| Origin | Painting Equipment |
| Size (text) | #4 |
| Brush Thickness | N/A |
| Size | 7/32 in |
| Trim Length | 1 in |
| Type | Marking |
| Weight | 0.021 LB |

