- #2 Size
- Bridled Glue Type
| Brush Thickness | 1/4 in |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Size | 1/4 in |
| Type | Bridled Glue |
| Size (text) | #2 |
| Trim Length | 1 3/8 in |
| Weight | 0.021 LB |
| Brush Thickness | 1/4 in |
| Handle Material | Wood |
| Origin | Painting Equipment |
| Size | 1/4 in |
| Type | Bridled Glue |
| Size (text) | #2 |
| Trim Length | 1 3/8 in |
| Weight | 0.021 LB |